Specifications
Dimensions
- Height10.9000 in
- Length6.3000 in
- Weight0.20 lb
- Width6.3000 in
Details
- Includes(1) 20/30/55 Gal Wire Cage Coalescing Filter, (1) Installation Hardware
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)