Specifications
Dimensions
- Height10.5000 in
- Length12.2000 in
- Weight4.90 lb
- Width10.5000 in
Details
- Includes(1) PowerQUAD 20/30/55 Gallon Upgrade Kit, (1) Installation Hardware, (1) Wire Cage, (1) Ball Float, (1) Standard Cartridge Filter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)