Specifications
Dimensions
- Height8.1000 in
- Length5.8000 in
- Weight2.70 lb
- Width8.3000 in
Details
- Includes(1) Exhaust Housing, (3) Mounting Screws, (3) Mounting Screws, (1) Exhaust Silencer Foam Inserts
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)