Motion
PQ686
PQ686 POWERQUAD SILENCER FOAM
Mi Item #15887931
MFR #PQ686
Price$47.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PQ686 POWERQUAD SILENCER FOAM
Mi Item #15887931
MFR #PQ686

Mfr description
PQ686 POWERQUAD SILENCER FOAM
  • Reduces noise levels to 88 dBA or less.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.93/each

Specifications

Dimensions

  • Height
    8.1000 in
  • Length
    5.8000 in
  • Weight
    0.20 lb
  • Width
    8.3000 in

Details

  • Accessory Type
    Foam
  • Includes
    (1) Exhaust Silencer Foam Inserts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)