Overview
Mfr description
PQ901 POWERQUAD 5/10 GALLON LIQUID SHUT-
- Wire cage with internal float ball
Specifications
- Includes(1) 5/10 Gal Wire Cage Coalescing Filter, (1) Installation Hardware, (1) Wire Cage, (1) Ball Float
- Height7.0000 in
- Length4.8000 in
- Width4.8000 in
- Weight0.50 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data