Specifications
Dimensions
- Height6.8000 in
- Length5.8000 in
- Weight0.10 lb
- Width5.8000 in
Details
- Includes(1) 5/10 Gallon Wire Cage Coalescing Filter, (1) Installation Hardware
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)