Motion
38X50SC
Static Conductive Air Hose Assembly - 3/8 in ID X 50 ft
MI ITEM #15887947
MFR #38X50SC
List Price$358.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Static Conductive Air Hose Assembly - 3/8 in ID X 50 ft
MI ITEM #15887947
MFR #38X50SC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$358.25/each for your price

Overview

Mfr description
38X50SC STATIC CONDUCTIVE AIR HOSE ASSEM
  • End to end resistance of less than 10^6 Ohms
  • Minimum Pressure Rating: 200 psi
  • Swivel male NPT fittings on both ends

Specifications

  • Includes
    (1) 3/8" ID X 50' Static Conductive Air Supply Hose
  • Height
    0.8000 in
  • Length
    600.0000 in
  • Width
    0.8000 in
  • Weight
    9.50 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought