Motion
12X12SC
Static Conductive Air Hose Assembly - 1/2 in ID X 12 ft
Mi Item #15887948
MFR #12X12SC
Price$163.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Static Conductive Air Hose Assembly - 1/2 in ID X 12 ft
Mi Item #15887948
MFR #12X12SC

Mfr description
12X12SC STATIC CONDUCTIVE AIR HOSE ASSEM
  • End to end resistance of less than 10^6 Ohms
  • Minimum Pressure Rating: 200 psi
  • Swivel male NPT fittings on both ends
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.29/each

Specifications

Dimensions

  • Height
    1.0000 in
  • Length
    144.0000 in
  • Weight
    3.10 lb
  • Width
    1.0000 in

Details

  • Includes
    (1) 1/2" ID X 12' Static Conductive Air Supply Hose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)