Motion
34X25GP
General Purpose Air Hose Assembly - 3/4 in ID X 25 ft
Mi Item #15887952
MFR #34X25GP
Price$217.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Air Hose Assembly - 3/4 in ID X 25 ft
Mi Item #15887952
MFR #34X25GP

Mfr description
34X25GP GENERAL PURPOSE AIR HOSE ASSEMBL
  • Minimum Pressure Rating: 200 psi
  • Pre-installed Universal Couplings Swivel male NPT fittings on both ends
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.98/each

Specifications

Dimensions

  • Height
    2.4000 in
  • Length
    300.0000 in
  • Weight
    8.00 lb
  • Width
    2.4000 in

Details

  • Includes
    (1) General Purpose Air Hose Assembly - 3/4" OD x 25'
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)