Motion
PQ635
PQ635 POWERQUAD STANDARD FILTER
Mi Item #15887954
MFR #PQ635
Price$155.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PQ635 POWERQUAD STANDARD FILTER
Mi Item #15887954
MFR #PQ635

Mfr description
PQ635 POWERQUAD STANDARD FILTER
  • Filtration Media: Nano Fiber (80% polyester/20% cellulose)
  • Efficiency Rating: 10 microns @ minimum 98%
  • Galvanized carbon steel cage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.21/each

Specifications

Dimensions

  • Height
    10.5000 in
  • Length
    12.2000 in
  • Weight
    4.00 lb
  • Width
    10.5000 in

Details

  • Accessory Type
    Filter
  • Filter Type
    Cartridge Filter
  • Includes
    (1) Standard Cartridge Filter
  • Material
    Galvanized Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)