Motion
24150

Unibor
24150

1-9/16 in X 1 in M2 HSS Annular Cutter, 3/4 Shank, Pin Included
MI ITEM #15969271
MFR #24150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Unibor
24150

1-9/16 in X 1 in M2 HSS Annular Cutter, 3/4 Shank, Pin Included
MI ITEM #15969271
MFR #24150

Mfr description
24150 1.9/16" X 1" M2 HSS ANNULAR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth of Cut
    1.0000 in

Details

  • Material
    M2 HIGH SPEED STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)