1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Unibor
24216
1/2 in X 2 in M2 HSS Annular Cutter, 3/4 Shank, Pin Included
MI ITEM #
15969291
MFR #
24216
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Holemaking
Hole Cutters
Unibor 24216
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unibor
24216
1/2 in X 2 in M2 HSS Annular Cutter, 3/4 Shank, Pin Included
MI ITEM #
15969291
MFR #
24216
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Depth of Cut
2.0000 in
Details
Material
M2 HIGH SPEED STEEL
Overview
Mfr description
24216 1/2" X 2" M2 HSS ANNULAR CUTTER,
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought