Motion
24228

Unibor
24228

7/8 in X 2 in M2 HSS Annular Cutter, 3/4 Shank, Pin Included
MI ITEM #15969305
MFR #24228
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Unibor
24228

7/8 in X 2 in M2 HSS Annular Cutter, 3/4 Shank, Pin Included
MI ITEM #15969305
MFR #24228

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth of Cut
    2.0000 in

Details

  • Material
    M2 HIGH SPEED STEEL

Overview

Mfr description
24228 7/8" X 2" M2 HSS ANNULAR CUTTER,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought