Motion
25216

Unibor
25216

1/2 in X 2 in Premium M42 Cobalt Annular Cutter with Pilot Pin
Mi Item #15969455
MFR #25216
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Unibor
25216

1/2 in X 2 in Premium M42 Cobalt Annular Cutter with Pilot Pin
Mi Item #15969455
MFR #25216

Mfr description
25216 1/2" X 2" PREMIUM M42 COBALT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth of Cut
    2.0000 in

Details

  • Material
    M42 COBALT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)