Motion
25268

Unibor
25268

2-1/8 in X 2 in Premium M42 Cobalt Annular Cutter with Pilot Pin
MI ITEM #15969509
MFR #25268
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Unibor
25268

2-1/8 in X 2 in Premium M42 Cobalt Annular Cutter with Pilot Pin
MI ITEM #15969509
MFR #25268

Mfr description
25268 2-1/8" X 2" PREMIUM M42 COBALT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth of Cut
    2.0000 in

Details

  • Material
    M42 COBALT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)