Motion
27140

Unibor
27140

1-1/4 x 1-3/8 Unibor Carbide Cutter and Pilot, 3/4 Universal Shank
MI ITEM #15969658
MFR #27140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Unibor
27140

1-1/4 x 1-3/8 Unibor Carbide Cutter and Pilot, 3/4 Universal Shank
MI ITEM #15969658
MFR #27140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth of Cut
    1.0000 in
  • Drill Bit Diameter
    1-1/4 in

Details

  • Material
    CARBIDE TIPPED

Overview

Mfr description
27140 1.1/4 X 1.3/8 UNIBOR CARBIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought