Motion
27296

Unibor
27296

3 x 2 Carbide Annular Cutter, 3/4 Shank
Mi Item #15969742
MFR #27296
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Unibor
27296

3 x 2 Carbide Annular Cutter, 3/4 Shank
Mi Item #15969742
MFR #27296

Mfr description
27296 3 X 2 CARBIDE ANNULAR CUTTER, 3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth of Cut
    2.0000 in

Details

  • Material
    CARBIDE TIPPED
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)