Motion
27394

Unibor
27394

2-15/16 x 3 Carbide cutter, 1-1/4 weldon shank-
Mi Item #15969801
MFR #27394
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Unibor
27394

2-15/16 x 3 Carbide cutter, 1-1/4 weldon shank-
Mi Item #15969801
MFR #27394

Mfr description
27394 2.15/16 X 3 CARBIDE CUTTER, 1.1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth of Cut
    3.0000 in

Details

  • Material
    CARBIDE TIPPED
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)