Motion
27464

Unibor
27464

2 x 4 TCT Unibor, 3/4 SHank
Mi Item #15969833
MFR #27464
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Unibor
27464

2 x 4 TCT Unibor, 3/4 SHank
Mi Item #15969833
MFR #27464

Mfr description
27464 2 X 4 TCT UNIBOR, 3/4 SHANK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth of Cut
    4.0000 in
  • Drill Bit Diameter
    2 in

Details

  • Material
    CARBIDE TIPPED
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)