Motion
28122

Unibor
28122

11/16 in X 3/16 in Speedcut Carbide Tipped Hole Saw, Impact Shank
MI ITEM #15969873
MFR #28122
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Unibor
28122

11/16 in X 3/16 in Speedcut Carbide Tipped Hole Saw, Impact Shank
MI ITEM #15969873
MFR #28122

Mfr description
28122 11/16" X 3/16" SPEEDCUT CARBIDE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Saw Diameter  
    11/16 in

Details

  • Built In Arbor
    Hole Saw
  • Material
    CARBIDE TIPPED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)