Motion
27114

Unibor
27114

7/16 x 1 Unibor Carbide Cutter and Pilot, 3/4 Universal Shank
MI ITEM #15994884
MFR #27114
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Unibor
27114

7/16 x 1 Unibor Carbide Cutter and Pilot, 3/4 Universal Shank
MI ITEM #15994884
MFR #27114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27114 7/16 X 1 UNIBOR CARBIDE CUTTER

Specifications

  • Material
    CARBIDE TIPPED
  • Depth of Cut
    1.0000 in
  • Drill Bit Diameter
    7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought