Motion
27460

Unibor
27460

1-7/8 x 4 TCTcutter, 3/4 Universal Shank
Mi Item #16002235
MFR #27460
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Unibor
27460

1-7/8 x 4 TCTcutter, 3/4 Universal Shank
Mi Item #16002235
MFR #27460

Mfr description
27460 1.7/8 X 4 TCTCUTTER, 3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth of Cut
    4.0000 in
  • Drill Bit Diameter
    1-7/8 in

Details

  • Material
    CARBIDE TIPPED
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)