Motion
DPRA-N-3/4"-3-NGP4-N

FESTO CORPORATION
DPRA-N-3/4"-3-NGP4-N

DPRA-N-3/4"-3-NGP4-N
Mi Item #16027019
MFR #DPRA-N-3/4"-3-NGP4-N
Price$72.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DPRA-N-3/4"-3-NGP4-N

DPRA-N-3/4"-3-NGP4-N
Mi Item #16027019
MFR #DPRA-N-3/4"-3-NGP4-N

Mfr description
8217828 ROUND CYLINDER DPRA-N-3/4"-3-NGP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.02/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Body Type
    Round Body
  • Cushion Type
    No Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    N-3/4 in-3-NGP4-N
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    DPRA
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)