Specifications
Dimensions
- Bore Diameter0.7500 in
Details
- ActuationDouble Acting
- Adjuster OptionNon Cushioned
- Body TypeRound Body
- Cushion TypeNo Cushion
- Cylinder StyleRound Body
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesDPRA
- TypeRound Body
Overview
Mfr description
8217833 ROUND CYLINDER DPRA-N-3/4"-3-ME-