Specifications
Dimensions
- Port Size1/8 NPT
- Stroke127 mm
Details
- Installation Instructions
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Non-Repairable Air Cylinders
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)