Specifications
Dimensions
- Bore Diameter0.7500 in
Details
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesDPRA
- TypeRound Body Non Repairable Air Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)