Specifications
Dimensions
- Bore Diameter1.0625 in
Details
- ActuationDouble Acting
- Adjuster OptionNon Cushioned
- Body TypeRound Body
- Cushion TypeNo Cushion
- Cylinder StyleRound Body
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesDPRA
- TypeRound Body
Overview
Mfr description
8217848 ROUND CYLINDER DPRA-N-1 1/16"-3-