Motion
VPWI-5-L-3-G18-6-A4-D

FESTO CORPORATION
VPWI-5-L-3-G18-6-A4-D

8167812 PROPORTIONAL DIRECTIONAL CONTROL
Mi Item #16027201
MFR #VPWI-5-L-3-G18-6-A4-D
Price$1,992.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VPWI-5-L-3-G18-6-A4-D

8167812 PROPORTIONAL DIRECTIONAL CONTROL
Mi Item #16027201
MFR #VPWI-5-L-3-G18-6-A4-D

Mfr description
8167812 PROPORTIONAL DIRECTIONAL CONTROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,992.77/each

Specifications

Details

  • Actuation
    Air Operated
  • Flow Direction
    Non-reversible
  • Hysteresis
    0.003
  • Operating Medium
    Compressed air to ISO 8573-1:2010 [7:4:4], Inert gas
  • Operating Pressure Range
    0.6 to 0.8 MPa
  • Operating Temperature Range
    0 to 50 °C
  • Pilot Type
    Direct
  • Seal Material
    HNBR, PTFE
  • Valve Function
    3-Way Proportional Directional Control Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)