Specifications
Dimensions
- Outside Diameter160 mm
- Thread SizeM135x2 mm
- Weight1.55 kg
Details
- Manufacturer Product Page
- Product TypeBearing Lock Nuts
- SeriesKM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)