Motion
CSB206-19N

IPTCI BEARINGS
CSB206-19N

Straight Bore, 1.1250 in Bore Diam., 62 mm OD, 30 mm Width, Set Screw Locking
MI ITEM #16031390
MFR #CSB206-19N
Price$43.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
CSB206-19N

Straight Bore, 1.1250 in Bore Diam., 62 mm OD, 30 mm Width, Set Screw Locking
MI ITEM #16031390
MFR #CSB206-19N

Mfr description
2101047044 CSB206-19NB4 - MOUNTED BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.09/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Outside Diameter  
    62 mm
  • Overall Width
    30 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)