Motion
CSB206-30MMN

IPTCI BEARINGS
CSB206-30MMN

Straight Bore, 30 mm Bore Diam., 62 mm OD, 30 mm Width, Set Screw Locking
Mi Item #16031391
MFR #CSB206-30MMN
Price$44.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
CSB206-30MMN

Straight Bore, 30 mm Bore Diam., 62 mm OD, 30 mm Width, Set Screw Locking
Mi Item #16031391
MFR #CSB206-30MMN

Mfr description
2101047437 CSB206-30MMNB4 - MOUNTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.72/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width
    30 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)