Motion
SSER205-14

IPTCI BEARINGS
SSER205-14

Straight Bore, 0.8750 in Bore Diam., 52 mm OD, 35 mm Width, Set Screw Locking
Mi Item #16031405
MFR #SSER205-14
Price$208.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
SSER205-14

Straight Bore, 0.8750 in Bore Diam., 52 mm OD, 35 mm Width, Set Screw Locking
Mi Item #16031405
MFR #SSER205-14

Mfr description
2101047048 SSER205-14B4S - SS/CR MTD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.13/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Outside Diameter  
    52 mm
  • Overall Width
    35 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)