Overview
Mfr description
2410011340 CL206-18B4 - MOUNTED BALL
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width1.5625 in
- Locking DeviceConcentric Collar
- Product TypeBall Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data