Specifications
Dimensions
- Bore Diameter1.7500 in
- Outside Diameter107 mm
- Overall Width2.1250 in
Details
- Locking DeviceConcentric Collar
- Product TypeBall Insert Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)