Motion
SNA204-12L3

IPTCI BEARINGS
SNA204-12L3

Straight Bore, 0.7500 in Bore Diam., 1.8504 in OD, 1.8504 in Width, Eccentric Collar Locking
MI ITEM #16031523
MFR #SNA204-12L3
Price$187.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
SNA204-12L3

Straight Bore, 0.7500 in Bore Diam., 1.8504 in OD, 1.8504 in Width, Eccentric Collar Locking
MI ITEM #16031523
MFR #SNA204-12L3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$187.53/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    1.8504 in
  • Overall Width
    1.8504 in

Details

  • Bore Type
    Straight
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings

Overview

Mfr description
2411111159 SNA204-12L3B4S - SS/CR MTD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought