Overview
Mfr description
2411111201 SNA206-19L3B4S - SS/CR MTD
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width2.4409 in
- Locking DeviceEccentric Collar
- Product TypeBall Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data