Motion
SNA206-20L3

IPTCI BEARINGS
SNA206-20L3

Straight Bore, 1.2500 in Bore Diam., 2.4409 in OD, 2.4409 in Width, Eccentric Collar Locking
MI ITEM #16031526
MFR #SNA206-20L3
Price$235.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
SNA206-20L3

Straight Bore, 1.2500 in Bore Diam., 2.4409 in OD, 2.4409 in Width, Eccentric Collar Locking
MI ITEM #16031526
MFR #SNA206-20L3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$235.76/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    2.4409 in
  • Overall Width
    2.4409 in

Details

  • Bore Type
    Straight
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings

Overview

Mfr description
2411111202 SNA206-20L3B4S - SS/CR MTD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought