Overview
Mfr description
2411111204 SNA210-31L3B4S - SS/CR MTD
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width3.5433 in
- Locking DeviceEccentric Collar
- Product TypeBall Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data