Motion
ARCTIC F5 BLU 300WP 3/8X600' REEL

CONTINENTAL
ARCTIC F5 BLU 300WP 3/8X600' REEL

ARCTIC F5 BLU 300WP 3/8X600' REEL
Mi Item #16057652
MFR #ARCTIC F5 BLU 300WP 3/8X600' REEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
ARCTIC F5 BLU 300WP 3/8X600' REEL

ARCTIC F5 BLU 300WP 3/8X600' REEL
Mi Item #16057652
MFR #ARCTIC F5 BLU 300WP 3/8X600' REEL

Mfr description
ARCTIC F5 BLU 300WP 3/8X600' REEL
  • Lightweight Construction;Made in USA;Non-Marking Cover;Extreme Flexibility;Low Temperature Rating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.3750 in
  • Weight
    0.104 lb

Details

  • Cover Color
    Blue
  • Cover Material
    PVC
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    158 °F
  • Minimum Temperature
    -70 °F
  • Reinforcement Material
    Spiral Synthetic Yarn
  • Temperature Range
    -70°F to 158 °F
  • Tube Material
    Premium PVC Compound
  • Working Pressure
    300.0000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)