Motion
XCP4-16X250RL

CONTINENTAL
XCP4-16X250RL

XCP4-16X250RL
Mi Item #16057927
MFR #XCP4-16X250RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
XCP4-16X250RL

XCP4-16X250RL
Mi Item #16057927
MFR #XCP4-16X250RL

Mfr description
XCP4-16X250RL SAE 100R19 1" REEL
  • Extended Life™ Cover
  • Constant Pressure Rating
  • 4:1 Safety Factor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1 in

Details

  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Reinforcement Type
    2 Layers, Braided, Steel Wire
  • Tube Material
    Nitrile (NBR)
  • Working Pressure
    4060 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)