Motion
1LE63224GA213AA1

BALDOR ELECTRIC COMPANY
1LE63224GA213AA1

Severe Duty Motor - 250 hp, 3 ph, TEFC Enclosure, 60 Hz, 3570 rpm Base, Continuous Duty
MI ITEM #16060039
MFR #1LE63224GA213AA1
Price$86,135.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BALDOR ELECTRIC COMPANY
1LE63224GA213AA1

Severe Duty Motor - 250 hp, 3 ph, TEFC Enclosure, 60 Hz, 3570 rpm Base, Continuous Duty
MI ITEM #16060039
MFR #1LE63224GA213AA1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$86,135.33/each

Specifications

Dimensions

  • NEMA Frame Size
    449TS
  • Overall Length C Dimension
    48.4500 in, 1230.63 mm
  • Service Factor
    1.15

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    3570 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Group & Class
    CLI GP-A, B, C, D CLII GP-F, G
  • Insulation Class
    F
  • Motor Horsepower
    250 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Mounting Type
    F1
  • Number Of Speeds
    1
  • Product Type
    Severe Duty Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    NEMA
  • Starting Method
    Direct on line

Overview

Mfr description
1LE63224GA213AA1 MOTOR,250,3600,SD200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought