Motion
54410MB
"mod box" - 23.7500 in Wide, 785.0000 mm High, Black, Work Bench
Mi Item #16062297
MFR #54410MB
Price$246.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
"mod box" - 23.7500 in Wide, 785.0000 mm High, Black, Work Bench
Mi Item #16062297
MFR #54410MB

Mfr description
54410MB MODBOX FOLDING WORK BENCH
  • MODbox™ Folding Work Bench provides a sturdy, portable worksurface for professionals and DIYer's
  • Sturdy work bench supports up to 1,000 pounds of evenly distributed load
  • Quick set-up in seconds by pressing button and pulling handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.16/each

Specifications

Dimensions

  • Height
    785.0000 mm
  • Width
    23.7500 in

Details

  • Applications
    Material Support Solution
  • Color
    Black
  • Includes
    Folding Work Bench
  • Manufacturer Upc Number
    92644544101
  • Material
    Polypropylene
  • Type
    Work Bench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)