Motion
62482
Tool Station Pro Backpack
MI ITEM #16062302
MFR #62482
Price$189.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Station Pro Backpack
MI ITEM #16062302
MFR #62482

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$189.35/each

Specifications

Details

  • Features & Benefits
    • Tool Station Pro Backpack unzips halfway for easy tool access or fully to create an on-the-go work station • Backpack features large interior to easily carry zipper bags, power tools, and gear • 27 pockets for maximum tool and gear storage, designed to accommodate power tools • Fully-molded bottom helps protect contents from the elements • 1.5-Foot USB-C cord is included with a cord management system • Exterior port for charging devices outside of the tool backpack • Includes an internal headlamp bracket compatible with Klein Tools Headlamps (Cat. Nos. 56062, 56049), sold separately, to illuminate the tool bag interior or external surroundings

Overview

Mfr description
62482 TOOL STATION PRO BACKPACK
  • Tool Station Pro Backpack unzips halfway for easy tool access or fully to create an on-the-go work station
  • Backpack features large interior to easily carry zipper bags, power tools, and gear
  • 27 pockets for maximum tool and gear storage, designed to accommodate power tools
  • Fully-molded bottom helps protect contents from the elements
  • 1.5-Foot USB-C cord is included with a cord management system
  • Exterior port for charging devices outside of the tool backpack
  • Includes an internal headlamp bracket compatible with Klein Tools Headlamps (Cat. Nos. 56062, 56049), sold separately, to illuminate the tool bag interior or external surroundings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought