Overview
Mfr description
CL710 600A AC/DC DIGITAL PRO CLAMP METER
- Clamp meter with True RMS provides accurate and reliable measurements across various applications
- Measures AC/DC voltage, AC/DC current, resistance, diode test, continuity, capacitance, and frequency/duty cycle
- Transflective reverse-contrast display provides excellent visibility in both sunlight and dark environments
- Illuminated dial ensures clear visibility and easy reading, even in low-light environments
- Features a low impedance (LoZ) mode to identify and eliminate ghost voltages, preventing false readings and ensuring more accurate measurements
- Non-contact voltage detection is integrated into the clamp jaw, with audible and visual indicators that intensify as the clamp moves closer to the voltage source
- Durable Clamp Meter is rated IP40 for ingress protection and withstands drops up to 6.6 feet (2 m)
- Includes right-angle input test leads, thermocouple, storage pouch, instruction manual, and 3 x AAA batteries
- Ergonomic design and overmold provide a comfortable grip, with easy dial adjustment using the thumb
- Clamp body includes a side-mounted test lead holder and a back mount that accommodates an optional magnetic hanger (Cat. Nos. 69445 or 69417) for hands-free operation
Specifications
- Features & Benefits• Clamp meter with True RMS provides accurate and reliable measurements across various applications • Measures AC/DC voltage, AC/DC current, resistance, diode test, continuity, capacitance, and frequency/duty cycle • Transflective reverse-contrast display provides excellent visibility in both sunlight and dark environments • Illuminated dial ensures clear visibility and easy reading, even in low-light environments • Features a low impedance (LoZ) mode to identify and eliminate ghost voltages, preventing false readings and ensuring more accurate measurements • Non-contact voltage detection is integrated into the clamp jaw, with audible and visual indicators that intensify as the clamp moves closer to the voltage source • Durable Clamp Meter is rated IP40 for ingress protection and withstands drops up to 6.6 feet (2 m) • Includes right-angle input test leads, thermocouple, storage pouch, instruction manual, and 3 x AAA batteries • Ergonomic design and overmold provide a comfortable grip, with easy dial adjustment using the thumb • Clamp body includes a side-mounted test lead holder and a back mount that accommodates an optional magnetic hanger (Cat. Nos. 69445 or 69417) for hands-free operation
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data