Motion
D53103KIT
Compact Plier Wrench Set - Plier Wrench, Forged Steel Material, Plastic Dipped, 3 Pieces
Mi Item #16062325
MFR #D53103KIT
Price$121.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Plier Wrench Set - Plier Wrench, Forged Steel Material, Plastic Dipped, 3 Pieces
Mi Item #16062325
MFR #D53103KIT

Mfr description
D53103KIT PLIER WRENCH SET, 3-PIECE
  • Compact Plier Wrenches feature parallel jaws for a secure, smooth grip on nuts, bolts, and workpieces, ensuring damage-free operation
  • Jaw features smooth jaws for damage-free installation
  • Quick-adjust button allows for quick and easy, one-handed adjustment of plier jaws
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.18/each

Specifications

Dimensions

  • Weight
    3.3 lbs

Details

  • Application
    Hex Bolts General Purpose
  • Finish Coating
    Plastic Dipped
  • Includes
    D53110 Compact Plier Wrench, 10-Inch, D53112 Compact Plier Wrench, 12-Inch, D5317 Compact Plier Wrench, 7-Inch
  • Material
    Forged Steel
  • Number Of Pieces
    3
  • Plier Type
    Plier Wrench
  • Type
    Compact Plier Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)