Overview
Mfr description
D53112 COMPACT PLIER WRENCH, 12-INCH
- Compact Plier Wrench features parallel jaws for a secure, smooth grip on nuts, bolts, and workpieces, ensuring damage-free operation
- Jaw features smooth jaws for damage-free installation
- Quick-adjust button allows for quick and easy, one-handed adjustment of plier jaws
- High lever ratio provides exceptional grip when holding or bending various workpieces
- Push button allows for quick positioning of the jaw
- 2-1/2-Inch (6.35 cm) max jaw opening and 24 adjustment positions for maximum versatility
- Laser size markings make finding the correct jaw opening fast and easy
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data