Motion
FC-SC-104S-MOD

DODGE
FC-SC-104S-MOD

1-1/4 in Bore, 4-Bolt Piloted Flange, Trident Seal
Mi Item #16062587
MFR #FC-SC-104S-MOD
Price$273.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-SC-104S-MOD

1-1/4 in Bore, 4-Bolt Piloted Flange, Trident Seal
Mi Item #16062587
MFR #FC-SC-104S-MOD

Mfr description
FC-SC-104S-MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.69/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Weight
    2.25 lbs

Details

  • Description
    FC-SC-104S-MOD
  • Manufacturer Catalog Number
    145980
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Trident
  • Series
    FC-SC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)