Motion
SPM4407TR-4
Super Premium SP4 Severe Duty Motor - 200 hp, 1800 rpm, 3 ph, 460 V, 447T Frame, TEFC Enclosure, 60 Hz, 1790 rpm Base, Continuous Duty
MI ITEM #16063924
MFR #SPM4407TR-4
Price$55,561.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Premium SP4 Severe Duty Motor - 200 hp, 1800 rpm, 3 ph, 460 V, 447T Frame, TEFC Enclosure, 60 Hz, 1790 rpm Base, Continuous Duty
MI ITEM #16063924
MFR #SPM4407TR-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55,561.44/each

Specifications

Dimensions

  • Drive End Bearing Size
    110RU02M30X
  • Frame Size
    447T
  • Opposite Drive End Bearing Size
    90BC03J30X
  • Overall Length C Dimension
    53.47 in
  • Service Factor
    1.15
  • Shaft Diameter
    3.3750 in
  • Weight
    3145 lbs.

Details

  • Ambient Temperature Range
    40 °C / 104 °F
  • Base RPM
    1790 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    224 A
  • Full Load Efficiency
    96.5 %
  • Insulation Class
    H
  • IP Rating
    NONE
  • Manufacturer Product Page
  • Motor Horsepower
    200 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot Mount
  • NEMA Design Class
    A
  • Product Brochure
  • Product Type
    Severe Duty Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CCSAUSEEV, CURUSEEV, NEMA PREMIUM
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
SPM4407TR-4 200HP, 1790RPM, 3PH, 60HZ,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought