Motion
SPM44156T-4
Super Premium SP4 Severe Duty Motor - 150 hp, 1200 rpm, 3 ph, 460 V, L449T Frame, TEFC Enclosure, 60 Hz, 1190 rpm Base, Continuous Duty
MI ITEM #16063936
MFR #SPM44156T-4
List Price$51,165.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Premium SP4 Severe Duty Motor - 150 hp, 1200 rpm, 3 ph, 460 V, L449T Frame, TEFC Enclosure, 60 Hz, 1190 rpm Base, Continuous Duty
MI ITEM #16063936
MFR #SPM44156T-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51,165.52/each for your price

Overview

Mfr description
SPM44156T-4 150HP, 1190RPM, 3PH, 60HZ,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    150 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    L449T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1190 rpm
  • Ambient Temperature Range
    40 °C / 104 °F
  • Full Load Current
    175 A
  • Full Load Efficiency
    96.2 %
  • Motor Poles
    6
  • Shaft Diameter
    3.3750 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    60.35 in
  • Drive End Bearing Size
    90BC03J30X
  • Opposite Drive End Bearing Size
    90BC03J30X
  • Mounting Type
    Foot Mount
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Iron
  • Insulation Class
    B
  • IP Rating
    NONE
  • Standards Met
    CCSAUSEEV, CURUSEEV, NEMA PREMIUM
  • Weight
    3225 lbs.
  • Product Brochure
  • Manufacturer Product Page
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text