Motion
MW500A06P0S2DB66C2DSA56G2

WEG ELECTRIC CORP
MW500A06P0S2DB66C2DSA56G2

MW500A06P0S2DB66C2DSA56G2
Mi Item #16068913
MFR #MW500A06P0S2DB66C2DSA56G2
Price$2,192.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
MW500A06P0S2DB66C2DSA56G2

MW500A06P0S2DB66C2DSA56G2
Mi Item #16068913
MFR #MW500A06P0S2DB66C2DSA56G2

Mfr description
MW500A06P0S2DB66C2DSA56G2 DRV INTGRL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,192.18/each

Specifications

Details

  • Additional Details
    Built-In EMC filter Conf, mal Coated Boards Onboard PLC Functionality Dynamic Braking Transist
  • Agency Listing
    IEC
  • Ambient Temperature Range
    0 to 40 °C, 32 to 104 °F
  • Automation Option Cards
    Safe Torque Off (STO)
  • Compatible Accessories
    ['CFW500-SFY2']
  • Configurable Digital Inputs Outputs
    4 In, 2 Out
  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    IP66
  • Enclosure Type
    IP66
  • Feedback Type
    Encoder
  • Keypad / Display
    Numeric LCD
  • Manufacturer Catalog Number
    MW500A06P0S2DB66C2DSA56G2
  • Max Ambient Temperature
    40 °C, 104 °F
  • Min Ambient Temperature
    0 °C, 32 °F
  • Motor Phase
    3
  • Mounting Type
    Wall Mounted
  • Number Of Analog Inputs
    1
  • Number Of Analog Outputs
    1
  • Number Of Digital Inputs
    4
  • Number Of Digital Outputs
    2
  • Number Of Digital Outputs Relays
    1
  • Number Of Input Phases
    1
  • Number Of Output Phases
    3
  • Number of Relays
    1
  • Operating Temperature Range
    32 to 104 °F, 0 to 40 °C
  • Operation Mode
    Sensorless Vector Control
  • PI / PID Controller
    Integrated
  • PLC Functions
    Integrated Logic
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Optional
  • Safety Option Cards
    Safe Torque Off (STO)
  • Series
    MW500 G2
  • Standard Operating Temperature Range
    32 to 104 °F
  • Standards Met
    IEC 60721-3-3, 2002
  • Trade / Brand Name
    MW500 G2
  • Typical Application
    Decentralized Solutions
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)